ARI

ARI Globe valve Type 2877 series 23.405 ductile cast iron/stainless steel fixed disc electric Premio-2,2 closing pressure 14,8 bar PN25 DN32

  • ERIKS:14282141
Image 1
Image 2
Image 1
Image 2
Save to list

€1,799.00/ pieceexcl. VAT

€2,176.79incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
23.405
Type
2877
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1049
Process connection
Flange
Size process connection
DN32
Connection size
DN32
Standard connection
EN 1092-2
Pressure rating
PN25
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Type of disc
Fixed disc
Kv value
19 m³/h
Closing pressure
14.8 bar
Max. pressure difference in opened position
2 bar
Actuation
Pressure below the valve
Actuator
Premio 2,2
Type of actuator
Electrical
Function actuator
Last position
Supply voltage
230V AC
Adjusting force
2.2 kN
Max. electric power input
21 W
Operating time
21s
End contacts
No
Position indicator
Yes
Emergency manual operation
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disc
1.4021+QT
Seat material
1.4021+QT
Spindle material
1.4021+QT
Material bonnet
EN-JS1049
Bonnet gasket material
Graphite
Surface protection
Paint min. 30 µm
Actuator material
PC
Level of protection (IP value)
IP65
Explosion-proof
No
Medium temperature
from -10 to 220 °C
Ambient temperature
from -20 to 70 °C
DN
DN32
Actuator
Premio 2,2
A
171 mm
B
70 mm
H
560 mm
L
180 mm
Weight
13 kg