ARI

ARI Globe valve Type 2578 series 35.405 steel/stainless steel fixed disc pneumatic DP33 spring closing closing pressure 19.4 bar PN40 DN65

  • ERIKS:13413235
Image 1
Image 2
Image 1
Image 2
Save to list

€3,110.00/ pieceexcl. VAT

€3,763.10incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.405
Type
2578
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Process connection
Flange
Size process connection
DN65
Connection size
DN65
Standard connection
EN 1092-1
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
290 mm
Type of disc
Fixed disc
Kv value
77 m³/h
Closing pressure
19.4 bar
Max. pressure difference in opened position
2 bar
Actuation
Pressure below the valve
Actuator
DP33
Type of actuator
Pneumatic membrane
Type of drive
Single acting
Function actuator
Spring closing
Diaphragm area
400 cm²
Pilot pressure
4,5 - 6 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
No
Position indicator
Yes
Emergency manual operation
No
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disc
1.4021+QT
Seat material
1.4551
Spindle material
1.4021+QT
Material bonnet
1.0619+N
Bonnet gasket material
Graphite
Surface protection
Paint min. 30 µm
Actuator material
Steel
Explosion-proof
No
Medium temperature
from -10 to 220 °C