ARI

ARI Globe valve Type: 2577 Series: 23.405 Ductile cast iron Fixed disc DP32 Pressure below the valve Spring closing Closing pressure: 12.2bar PN25/DN80

  • ERIKS:14282138
Image 1
Image 2
Image 1
Image 2
Save to list

€2,261.00/ pieceexcl. VAT

€2,735.81incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
23.405
Type
2577
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1049
Process connection
Flange
Size process connection
DN80
Connection size
DN80
Standard connection
EN 1092-2
Pressure rating
PN25
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
310 mm
Type of disc
Fixed disc
Kv value
120 m³/h
Closing pressure
12.2 bar
Max. pressure difference in opened position
2 bar
Actuation
Pressure below the valve
Actuator
DP32
Type of actuator
Pneumatic membrane
Type of drive
Single acting
Function actuator
Spring closing
Diaphragm area
400 cm²
Pilot pressure
4.5 - 6 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
None
Position indicator
Yes
Emergency manual operation
No
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disc
1.4021+QT
Seat material
1.4021+QT
Spindle material
1.4021+QT
Material bonnet
EN-JS1049
Bonnet gasket material
Graphite
Surface protection
Paint min. 30 µm
Actuator material
Steel
Explosion-proof
No
Medium temperature
from -10 to 220 °C
Ambient temperature
from -10 to 80 °C
DN
DN80
Actuator
DP33
A
300 mm
c
1/4" BSP
H
547 mm
L
310 mm
Weight
37 kg