ARI

ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN20

  • ERIKS:13410756
Image 1
Image 2
Image 1
Image 2
Save to list

€1,309.00/ pieceexcl. VAT

€1,583.89incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
12.405
Type
2576
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Process connection
Flange
Size process connection
DN20
Connection size
DN20
Standard connection
EN 1092-2
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
150 mm
Type of disc
Fixed disc
Kv value
7.4 m³/h
Closing pressure
16 bar
Max. pressure difference in opened position
2 bar
Actuation
Pressure below the valve
Actuator
DP33
Type of actuator
Pneumatic membrane
Type of drive
Single acting
Function actuator
Spring closing
Diaphragm area
250 cm²
Pilot pressure
1,4 tot 6 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
No
Position indicator
Yes
Emergency manual operation
No
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disc
1.4021+QT
Seat material
1.4021+QT
Spindle material
1.4021+QT
Material bonnet
EN-JS1049
Bonnet gasket material
Graphite
Surface protection
Paint min. 30 µm
Actuator material
Steel
Explosion-proof
No
Medium temperature
from -10 to 220 °C
DN
DN20
Actuator
DP32
A
250 mm
H
290 mm
L
150 mm