ARI

ARI Globe valve Series: 88.006….81 Type: 6417 Steel/Stellite 21 Fixed disc Straight PN160 Flange DN20

  • ERIKS:14758330
Image 1
Image 2
Image 1
Image 2
Save to list

€1,430.55/ pieceexcl. VAT

€1,730.97incl. VAT

Estimated delivery date - 16/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
88.006….81
Type
6417
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.7335
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN20
Connection
Flange
Pressure rating
PN160
Face to Face norm
EN 558, Series 2
Face to Face length
230 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stellite 21
Material disc
13CrMo4-5 (1.7335) + Stellite
Spindle material
1.4122+QT
Primary spindle seal material
Graphite
Material bonnet
1.7335
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
550 °C
Maximum pressure difference at 20 °C
160 bar
Kv value
6.4 m³/h
DN
DN20
A
130 mm
H
228 mm
L
230 mm
M
180 mm
Weight
10.5 kg