




€1,430.55/ pieceexcl. VAT
€1,730.97incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 88.006….81 |
Type | 6417 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.7335 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN10 |
Connection | Flange |
Pressure rating | PN160 |
Face to Face norm | EN 558, Series 2 |
Face to Face length | 210 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Stellite 21 |
Material disc | 13CrMo4-5 (1.7335) + Stellite |
Spindle material | 1.4122+QT |
Primary spindle seal material | Graphite |
Material bonnet | 1.7335 |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 550 °C |
Maximum pressure difference at 20 °C | 160 bar |
Kv value | 2.7 m³/h |
DN | DN10 |
A | 100 mm |
H | 228 mm |
L | 210 mm |
M | 180 mm |
Weight | 8.7 kg |