ARI

ARI Globe valve Series: 88.005….81 Type: 6419 Steel/Stellite 21 Fixed disc Straight PN160 Butt weld DN40

  • ERIKS:12711990
Image 1
Image 2
Image 1
Image 2
Save to list

€2,243.15/ pieceexcl. VAT

€2,714.21incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
88.005….81
Type
6419
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.7335
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN40
Connection
Butt weld
Standard welding connection
EN 12627
Pressure rating
PN160
Face to Face norm
EN 12982, Serie 65
Face to Face length
210 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stellite 21
Material disc
13CrMo4-5 (1.7335) + Stellite
Spindle material
1.4122+QT
Primary spindle seal material
Graphite
Material bonnet
1.7335
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
550 °C
Maximum pressure difference at 20 °C
160 bar
Kv value
24.2 m³/h