ARI

ARI Globe valve Series: 55.006 Type: 2641 Stainless steel/Stainless steel Fixed disc Straight PN40 Flange DN50

  • ERIKS:11813007
Image 1
Image 2
Image 1
Image 2
Stainless steel globe valve, with stainless steel sealing, fixed or loose (SDNR) disc and flange connection, pressure class PN40.
Save to list

€1,586.95/ pieceexcl. VAT

€1,920.21incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
52/55.006
Type
2641
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4571
Spindle material
1.4571
Primary spindle seal material
Graphite
Material bonnet
1.4408
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-60 °C
Maximum medium temperature (continuous)
400 °C
Maximum pressure difference at 20 °C
40 bar
Kv value
47 m³/h