ARI

ARI Globe valve Series: 45.005 Type: 1417 Steel/Stainless steel Fixed disc Straight PN40 Butt weld DN32

  • ERIKS:12439370
Image 1
Image 2
Image 1
Image 2
Save to list

€1,045.50/ pieceexcl. VAT

€1,265.06incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
45.005
Type
1417
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0460
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN32
Connection
Butt weld
Standard welding connection
EN 12627
Pressure rating
PN40
Face to Face norm
EN 12982, Serie 1
Face to Face length
180 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021+QT
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40 bar
Kv value
15 m³/h