ARI

ARI Globe valve Series: 35.307 Type: 399 Steel/Bronze Fixed disc Angle Pattern PN16 Flange DN150

  • ERIKS:12035683
Image 1
Image 2
Image 1
Image 2
Save to list

€5,423.00/ pieceexcl. VAT

€6,561.83incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.307
Type
399
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
225 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC480K
Spindle material
CW453K
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
510 m³/h