ARI

ARI Globe valve Series: 35.306 Type: 398 Steel/Bronze Fixed disc Straight PN16 Flange DN15

  • ERIKS:11811155
Image 1
Image 2
Image 1
Image 2
Econ ® cast steel globe valves with bronze trim, pressure rating PN16, straight pattern, flanged to DIN PN 10/16, outside screw and yoke. Overall length according to EN 558-1, 1 (DIN 3202-F1).
Purpose
Cast steel valves are widely used on board ships as including sea cock.
Save to list

€582.25/ pieceexcl. VAT

€704.52incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.306
Type
398
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
130 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Bronze
Material disc
CC480K
Spindle material
CW453K
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
225 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
4.2 m³/h