ARI

ARI Globe valve Series: 35.007 Type: 418 Steel/Stainless steel Fixed disc Angle pattern PN40 Flange DN25

  • ERIKS:11811194
Image 1
Image 2
Image 1
Image 2
Econ ® self-closing flap valves are mainly used on board ships as quickly operated safety valve means a lever and counterweight. The valve is always closed in, unattended mode. With a stroke of 90 ° open or close the valve.
The valve is standard straight fitting but can also be supplied on request left closing.
Save to list

€491.73/ pieceexcl. VAT

€594.99incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.007
Type
418
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
100 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021+QT
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40 bar
Kv value
15 m³/h
DN
DN25
A
115 mm
H1
178 mm
L1
100 mm
M
140 mm
Weight
7.4 kg