ARI

ARI Globe valve Series: 35.006 Type: 155 Steel/Stainless steel Fixed disc Straight PN40 Flange DN15

  • ERIKS:11811167
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€308.98/ pieceexcl. VAT

€373.87incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.006
Type
155
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN15
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
130 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021+QT
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40 bar
Kv value
4.2 m³/h