ARI

ARI Check valve Series: 55.003 Type: 97 Stainless steel/Stainless steel Flap With spring Straight PN40 Flange DN32

  • ERIKS:11810531
Image 1
Image 2
Image 1
Image 2
Stainless steel steel check valve, piston type, with bolted cover and flanged ends, pressure class PN40.
Save to list

€1,129.65/ pieceexcl. VAT

€1,366.88incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
52/55.003
Type
97
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN32
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Valve shape
Flap
With spring
Yes
Kv value
17.9 m³/h
Sealing
Stainless steel
Material disc
1.4571
Material cover
1.4571
Material cover gasket
Graphite
Spring material
1.4310
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
400 °C
Maximum pressure difference at 20 °C
40