




€624.33/ pieceexcl. VAT
€755.44incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 52/55.003 |
Type | 97 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN15 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Valve shape | Flap |
With spring | Yes |
Kv value | 5.7 m³/h |
Sealing | Stainless steel |
Material disc | 1.4571 |
Material cover | 1.4571 |
Material cover gasket | Graphite |
Spring material | 1.4310 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 400 °C |
Maximum pressure difference at 20 °C | 40 |