ARI

ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN32

  • ERIKS:11810517
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Cast steel check valve, piston type, with bolted cover and flanged ends, pressure class PN40.
Save to list

€666.83/ pieceexcl. VAT

€806.86incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.003
Type
655
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN32
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Valve shape
Flap
With spring
Yes
Kv value
17.9 m³/h
Sealing
Stainless steel
Material disc
1.4021
Material cover
1.0619+N
Material cover gasket
Graphite
Spring material
1.4310
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40
DN
DN32
A
140 mm
H
80 mm
L
180 mm
Weight
7.1 kg
Related products

€431.20/ pieceexcl. VAT

€521.75incl. VAT

21 In stock - Estimated delivery date 10/11/2026