






€534.65/ pieceexcl. VAT
€646.93incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 35.003 |
Type | 655 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.0619+N |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN25 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 160 mm |
Valve shape | Flap |
With spring | Yes |
Kv value | 11.8 m³/h |
Sealing | Stainless steel |
Material disc | 1.4021 |
Material cover | 1.0619+N |
Material cover gasket | Graphite |
Spring material | 1.4310 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 450 °C |
Maximum pressure difference at 20 °C | 40 |
DN | DN25 |
A | 115 mm |
H | 80 mm |
L | 160 mm |
Weight | 5.9 kg |
€362.80/ pieceexcl. VAT
€438.99incl. VAT
24 In stock - Estimated delivery date 10/11/2026