ARI

ARI Butterfly valve Type: 6230 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Wafer type DN250

  • ERIKS:13450556
Image 1
Image 2
Image 1
Image 2
Save to list

€1,305.04/ pieceexcl. VAT

€1,579.10incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Type
6230
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN250
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
68 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4581
Spindle material
Stainless steel
Quality class spindle
1.4021+QT