




€1,800.00/ pieceexcl. VAT
€2,178.00incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 35.146 |
Type | 2511 |
Function | Two-way valve |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Steel |
Material quality | 1.0619+N |
Process connection | Flange |
Size process connection | DN32 |
Connection size | DN32 |
Standard connection | EN 1092-1 |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 180 mm |
Type of disc | Plug with marginal seat |
Kv value | 15.5 m³/h |
Closing pressure | 40 bar |
Actuation | Pressure below the valve |
Actuator | FA250 |
Type of actuator | Pneumatic membrane |
Type of drive | Single acting |
Function actuator | Spring closing |
Diaphragm area | 250 cm² |
Pilot pressure | 4,5 - 6 bar |
Connection operation | 1/4" (8) internal thread (BSPP) |
End contacts | No |
Position indicator | Yes |
Emergency manual operation | No |
Stem seal type | Bellows |
Primary spindle seal material | 1.4571 |
Secondary spindle seal material | Graphite |
Material disc | 1.4021+QT |
Seat material | 1.4551 |
Spindle material | 1.4571 |
Bellows material | 1.4571 |
Material bonnet | 1.0619+N |
Bonnet gasket material | Graphite |
Surface protection | Paint min. 30 µm |
Actuator material | Steel |
Explosion-proof | No |
Medium temperature | from -40 to 250 °C |