ARI

ARI Bellow sealed valve Type 2511 series 35.146 steel/stainless steel plug with marginal seat pneumatic FA160 spring closing closing pressure 26.7 bar PN40 DN25

  • ERIKS:13453607
Image 1
Image 2
Image 1
Image 2
Save to list

€1,530.00/ pieceexcl. VAT

€1,851.30incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.146
Type
2511
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Process connection
Flange
Size process connection
DN25
Connection size
DN25
Standard connection
EN 1092-1
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
160 mm
Type of disc
Plug with marginal seat
Kv value
11 m³/h
Closing pressure
26.7 bar
Actuation
Pressure below the valve
Actuator
FA160
Type of actuator
Pneumatic membrane
Type of drive
Single acting
Function actuator
Spring closing
Diaphragm area
160 cm²
Pilot pressure
4 - 6 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
No
Position indicator
Yes
Emergency manual operation
No
Stem seal type
Bellows
Primary spindle seal material
1.4571
Secondary spindle seal material
Graphite
Material disc
1.4021+QT
Seat material
1.4551
Spindle material
1.4571
Bellows material
1.4571
Material bonnet
1.0619+N
Bonnet gasket material
Graphite
Surface protection
Paint min. 30 µm
Actuator material
Steel
Explosion-proof
No
Medium temperature
from -40 to 250 °C