ARI

ARI Bellow sealed valve Series: 35.146...111 Type: 1436 Steel/Stainless steel Fixed disc Straight PN40 Flange DN125

  • ERIKS:12160184
Image 1
Image 2
Image 1
Image 2
Save to list

€6,179.50/ pieceexcl. VAT

€7,477.20incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.146...111
Type
1436
Norm
EN (DIN)
Construction type
Straight
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
400 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Bellows
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4571
Primary spindle seal material
Graphite
Bellows material
1.4571
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
25 bar
Kv value
215 m³/h
With position indicator
Yes