ARI

ARI Bellow sealed valve Series: 35.066 Type: 157 Steel/Stainless steel Fixed disc Free-flow PN40 Butt weld DN80

  • ERIKS:12035717
Image 1
Image 2
Image 1
Image 2
ARI-FABA® type Plus cast steel bellow sealed globe valve, SS trim, pressure class PN25/40, double bellow,free flow model, welded connection, outside screw & yoke, non-rising hand wheel.

Area of application
General industry, power stations, flue gas purification plant, steam facilities, heating technology, district heating, thermal oil applications, ammonia plants, vacuum facilities.
Save to list

€2,063.80/ pieceexcl. VAT

€2,497.20incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
35.066
Type
157
Norm
EN (DIN)
Construction type
Free-flow
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN80
Connection
Butt weld
Standard welding connection
EN 12627
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 12982, Serie 1
Face to Face length
310 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Bellows
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021+QT
Primary spindle seal material
Graphite
Bellows material
1.4571
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel/graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
40 bar
Kv value
127 m³/h
With position indicator
Yes