






€3,687.30/ pieceexcl. VAT
€4,461.63incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 32.041 |
Type | 1818 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM SA216 WCB |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 4" (100) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T1, Serie 15 |
Face to Face length | 292 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Bellows |
Sealing | Stainless steel |
Material disc | ASTM A276 420 |
Spindle material | ASTM A276 420 |
Primary spindle seal material | Graphite |
Bellows material | ASTM A 240 316Ti |
Material bonnet | ASTM SA216 WCB |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 427 °C |
Maximum pressure difference at 20 °C | 14 bar |
Kv value | 675 m³/h |
With position indicator | Yes |