






€919.70/ pieceexcl. VAT
€1,112.84incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Series | 32.041 |
Type | 1818 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM SA216 WCB |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 3/4" (20) |
Connection | Flange |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T1, Serie 15 |
Face to Face length | 117 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Bellows |
Sealing | Stainless steel |
Material disc | ASTM A276 420 |
Spindle material | ASTM A276 420 |
Primary spindle seal material | Graphite |
Bellows material | ASTM A 240 316Ti |
Material bonnet | ASTM SA216 WCB |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 427 °C |
Maximum pressure difference at 20 °C | 19.6 bar |
Kv value | 7.2 m³/h |
With position indicator | Yes |