ARI

ARI Bellow sealed valve Series: 32.041 Type: 1818 Steel/Stainless steel Fixed disc Straight Class 150 Flange 1/2" (15)

  • ERIKS:12711922
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€904.40/ pieceexcl. VAT

€1,094.32incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
32.041
Type
1818
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM SA216 WCB
Surface protection
Standard manufacturers coating
Nominal inner diameter
1/2" (15)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 15
Face to Face length
108 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Bellows
Sealing
Stainless steel
Material disc
ASTM A276 420
Spindle material
ASTM A276 420
Primary spindle seal material
Graphite
Bellows material
ASTM A 240 316Ti
Material bonnet
ASTM SA216 WCB
Bonnet gasket material
Stainless steel/graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
427 °C
Maximum pressure difference at 20 °C
19.6 bar
Kv value
5.3 m³/h
With position indicator
Yes