ARI

ARI Bellow sealed valve Series: 12.046 Type: 126 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN200

  • ERIKS:11811213
Image 1
Image 2
Image 1
Image 2
ARI-FABA® type Plus cast iron bellow sealed globe valve, SS trim, double bellow, straight pattern, flanged connection, outside screw & yoke, non-rising hand wheel.

Area of application
General industry, power stations, flue gas purification plant, heating technology, district heating, ammonia plants, vacuum facilities.
Save to list

€3,832.65/ pieceexcl. VAT

€4,637.51incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ARI
Series
12.046
Type
126
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
600 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Bellows
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021+QT
Primary spindle seal material
Graphite
Bellows material
1.4571
Material bonnet
EN-JS1020
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
14 bar
Kv value
675 m³/h
With position indicator
Yes