

€1,694.90/ pieceexcl. VAT
€2,050.83incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ARI |
Type | 248 |
Construction type | 3-way |
Housing material | Cast iron |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |