




€1,541.00/ pieceexcl. VAT
€1,864.61incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUAMETRO |
Series | VZO |
Type | 8217 |
Model | Oil meter |
Process connection | External thread |
Size process connection | 1.1/4" BSPP(G) |
Orifice | 25 mm |
Connection size coupling | 1" BSPP(G) |
Accuracy class | 1.0 % |
Measuring range nominal Qn | 2 m³/h |
Starting volume flow | 30 l/h |
Minimum volume flow | 75 l/h |
Maximum volume flow | 3 m³/h |
Mounting | Horizontal and vertical |
Max. pressure | 16 bar |
Housing material | Brass |
Material inner parts | Brass with anodized aluminium |
Maximum medium temperature (continuous) | 130 °C |
Dimension | DN25 |
D1 | 1.1/4" |
D2 | 1" |
H | 170.5 mm |
L | 305 mm |
L1 | 190 mm |