




€1,277.00/ pieceexcl. VAT
€1,545.17incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AQUAMETRO |
Series | VZO |
Type | 8217 |
Model | Oil meter |
Process connection | External thread |
Size process connection | 1" BSPP(G) |
Orifice | 20 mm |
Connection size coupling | 3/4" BSPP(G) |
Accuracy class | 1.0 % |
Measuring range nominal Qn | 1 m³/h |
Starting volume flow | 12 l/h |
Minimum volume flow | 40 l/h |
Maximum volume flow | 1.5 m³/h |
Mounting | Horizontal and vertical |
Max. pressure | 16 bar |
Housing material | Brass |
Material inner parts | Brass with anodized aluminium |
Maximum medium temperature (continuous) | 130 °C |
Dimension | DN20 |
D1 | 1" |
D2 | 3/4" |
H | 197.5 mm |
L | 305 mm |
L1 | 190 mm |