AQUAMETRO

AQUAMETRO Oilmeter fig. 8217 brass continue load 1000 l/h 1liter/pulse orifice 20mm PN16 1"BSPP

  • ERIKS:11814850
Image 1
Image 2
Image 1
Image 2
Save to list

€1,512.00/ pieceexcl. VAT

€1,829.52incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
AQUAMETRO
Series
VZO
Type
8217
Model
Oil meter
Process connection
External thread
Size process connection
1" BSPP(G)
Orifice
20 mm
Connection size coupling
3/4" BSPP(G)
Accuracy class
1.0 %
Measuring range nominal Qn
1 m³/h
Starting volume flow
12 l/h
Minimum volume flow
40 l/h
Maximum volume flow
1.5 m³/h
Mounting
Horizontal and vertical
Max. pressure
16 bar
Housing material
Brass
Material inner parts
Brass with anodized aluminium
Pulse output
1 liter/pulse
Contact version
Reedcontact
Switching power
50mA 48V AC/DC
Maximum medium temperature (continuous)
130 °C
Dimension
DN20
D1
1"
D2
3/4"
H
197.5 mm
L
305 mm
L1
190 mm