ANSELL

ANSELL Sleeves 70-118 HyFlex Size 0

  • ERIKS:23306650
Image 1
Image 2
Image 1
Image 2
ANSELL KEVLAR SLEEVES 70-114 AND 70-118
  • Constructed from high-tech 100% Kevlar para-aramid short fibers.
  • Exceptional cut resistance with dexterity.
  • Very high cut resistance to weight ratio.
  • Thumb slot, protecting the wrist area.
  • 70-114: 356mm length (14").
  • 70-118: 457mm length (18").
Save to list

€12.73/ pieceexcl. VAT

€15.40incl. VAT

742 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.73

-

12+

€11.08

13.00%

72+

€10.44

18.00%

144+

€9.17

28.00%

288+

€8.85

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
HyFlex®
Type
70-118
Material
Aramid fibre
Length
457 mm
Colour
Yellow
Size
18