




€7.14/ pieceexcl. VAT
€8.64incl. VAT
Sold per: 144Min. order: 144
36 In stock - Estimated delivery date 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.91 | - |
12+ | €8.62 | 13.00% |
72+ | €8.13 | 18.00% |
144+ | €7.14 | 28.00% |
288+ | €6.89 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 70-114 |
Material | Aramid fibre |
Length | 356 mm |
Colour | Yellow |
Size | 14 |