




€6.59/ pieceexcl. VAT
€7.97incl. VAT
Sold per: 12Min. order: 12
1848 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.58 | - |
12+ | €6.59 | 13.00% |
72+ | €6.22 | 18.00% |
144+ | €5.46 | 28.00% |
288+ | €5.27 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 70-110 |
Material | Kevlar® |
Length | 254 mm |
Colour | Yellow |
Size | 10 |
Coating | Neptune |