

€31.58/ pieceexcl. VAT
€38.21incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.86 | - |
12+ | €38.16 | 13.00% |
24+ | €35.97 | 18.00% |
36+ | €31.58 | 28.00% |
72+ | €30.48 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Safe-Knit® |
Type | 59-416 |
Material | Kevlar® |
Length | 660 mm |
Colour | Brown |
Size | 26 |