




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.86 | - |
12+ | €19.89 | 13.00% |
36+ | €18.75 | 18.00% |
72+ | €16.46 | 28.00% |
144+ | €15.89 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-200 |
Material | Polyester nylon/glass fibre |
Length | 475 mm |
Colour | Yellow |
Size | One size |