ANSELL

ANSELL Sleeve HyFlex® 11-250

  • ERIKS:13147197
Image 1
Image 2
Image 1
Image 2
  • Heightened defenses: HyFlex® 11-250 is designed with INTERCEPT™ Cut Resistance Technology , meeting ANSI/ISEA 105-2024 CUT A3 and EN ISO B standards for arm protection.
  • Elevated comfort: Their seamless HPPE yarn offers users a cool, breathable feel, while their bicep cuff keeps them securely in place
  • Reduced contaminant risks: The risk of contaminant transfer to metal before painting is reduced, as they are silicone-free
  • The HyFlex® 11-250’s over-edges come in red, black or light blue, for narrow, wide or extra-wide
  • Food handling compliance: HyFlex® 11-250 sleeves comply with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
  • Certified harm-free: Oeko-Tex® certification indicates they are free of substances harmful to human health
  • Sustainable design: HyFlex® 11-250 sustainable sleeves are designed with 37% recycled content* reducing our carbon footprint by 102g CO2eq/piece**

    *% is the minimum recycled content in final product
    ** vs standard nylon sleeve
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€7.63

-

25+

€7.19

5.75%

50+

€6.31

17.24%

100+

€6.10

20.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Length
400 mm
Colour
Black