

€205.99/ pairexcl. VAT
€249.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €248.91 | - |
5+ | €234.60 | 5.75% |
10+ | €205.99 | 17.24% |
20+ | €198.84 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® Neoprene |
Type | 55-305 |
Series | AlphaTec® Neoprene |
Type | 55-305 |
Glove size | 10 |
Colour | Black |
Thickness | 0.51 mm |
Cuff Thickness | 0.51 |
Length | 813 mm |
Cuff Style | Beaded |
Sterile | No |
Latex-free | No |
Antistatic | No |
External Glove Surface | Smooth |
AQL (Acceptable Quality Level) | 0.65 |
Category III | Yes |
EN 388:2016 | 2100A |
EN ISO 374-1:2016 | JKLOPT |
EN ISO 374-5:2016 | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE 0493, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 420:2003 + A1:2009, Category III, UKCA 0321 |
Possible Sensitizer Ingredients | Diphenyl guanidine |