ANSELL

ANSELL Hooded coverall AlphaTec® Model 111 2000 Standard White Size M

  • ERIKS:11826844
  • Manufacturer:5013756004449
Image 1
Benefits of the AlphaTec 2000 STANDARD - Model 111 Clean Room Suit:




This high performance microporous laminate suit was designed with protection and wearer comfort in mind with bound seams, a 3-piece hood, a 2-way front zipper with resealable storm flap, finger loops, and an elasticated hood, waist, wrists, and ankles.
EN certified Type 5/6. Provides protection from particulates and light liquid spray, including low hazard chemical splash.
Provides resistance to penetration by bloodborne pathogens (meets ASTM F1671 and ISO 16604).
Anti-static (meets requirements of AATCC 76 and EN 1149-5).
Rated to protect against pesticides (meets requirements of DIN 32781). Ideal for farm work and other agricultural operations
Meets EN 1073-2:2002 for protective clothing against radioactive particulate contamination.
Wide range of sizes to provide protection for your diverse team
Contains no natural rubber latex


Save to list

€10.00/ pieceexcl. VAT

€12.10incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
Standard
Size
M