ANSELL

ANSELL Hooded coverall AlphaTec® Model 111 2000 Standard White Size L

  • ERIKS:11826845
  • Manufacturer:5013756000021
Image 1
Benefits of the AlphaTec 2000 STANDARD - Model 111 Clean Room Suit:




This high performance microporous laminate suit was designed with protection and wearer comfort in mind with bound seams, a 3-piece hood, a 2-way front zipper with resealable storm flap, finger loops, and an elasticated hood, waist, wrists, and ankles.
EN certified Type 5/6. Provides protection from particulates and light liquid spray, including low hazard chemical splash.
Provides resistance to penetration by bloodborne pathogens (meets ASTM F1671 and ISO 16604).
Anti-static (meets requirements of AATCC 76 and EN 1149-5).
Rated to protect against pesticides (meets requirements of DIN 32781). Ideal for farm work and other agricultural operations
Meets EN 1073-2:2002 for protective clothing against radioactive particulate contamination.
Wide range of sizes to provide protection for your diverse team
Contains no natural rubber latex


Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
AlphaTec®
Type
Standard
Size
L