




DESIGN
Asbestos fibres, such as Chrysotile, are typically 3-5 microns in size. The SMS fabric used in the construction of MICROGARD® 1500 coveralls has been proven to filter 100% of particles larger than 3 microns
STITCHED SEAMS
Combining strength with particle barrier
SUIT FEATURES
• 3 piece hood
• Elasticated hood, wrists, waist and ankles
• 2-way front zipper with resealable storm flap
COLOURS
White, Navy, Red & Orange
SIZES
S-5XL
€5.73/ pieceexcl. VAT
€6.93incl. VAT
Estimated delivery date - 21/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | Coverall |
Model | Coverall |
Size | 2XL |
Material | SMS Fabric with Anti-static Treatment |
Colour | White |
Arc-proof | Yes |
Resistant to chemicals | Yes |
Antistatic version | Yes |
Material weight | 48 |
Material weight | 48 g/m² |