
.jpg&w=1536&q=80)


.jpg&w=160&q=80)


DESIGN
SMS fabrics are a particularly good barrier against particulates such as asbestos, brick dust and cement dust, and will provide protection from light aerosol mists; as found in some paint spray environments.
Anti-static suit, used for the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning.
STITCHED SEAMS
Combining strength with particle barrier
SUIT FEATURES
• 3-piece hood
• Elasticated hood, wrists, waist and ankles
• 2-way front zipper with resealable storm flap
• Finger loops
• Anti-static treatment
COLOURS
White, Light Blue, Navy
SIZES
S-5XL
€5.35/ pieceexcl. VAT
€6.47incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | AlphaTec® |
Type | Plus |
Model | Coverall |
Size | M |
Material | SMS Fabric with Anti-static Treatment |
Colour | White |
Arc-proof | Yes |
Resistant to chemicals | Yes |
Antistatic version | Yes |
Material weight | 48 |
Material weight | 48 g/m² |