ANSELL

ANSELL Hooded coverall 3000 model 111 yellow size XXL

  • ERIKS:23572642
  • Manufacturer:5013756002841
Image 1
Description:
The AlphaTec® 3000 Ultrasonically Welded & Taped - Model 111 coverall provides a robust barrier against various biohazards and inorganic chemicals with its multi-layered fabric
Enhanced features: This protective barrier is further enhanced by double zips, double cuffs and a double zip that extends its life.
Increased visibility: The high visibility, bright yellow colour of this protective clothing is highly visible even in low-light environments, increasing the safety of the wearer and the workplace.
Assured anti-static properties: In addition, it fulfils the antistatic standard EN 1149-5.

Standard:
CE CATEGORY III (Type 3-B, Type 4-B, Type 5-B, EN 1073-2, EN 14126, EN 1149-5)
Save to list

€38.06/ pieceexcl. VAT

€46.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
3000