




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.50 | - |
12+ | €14.61 | 5.75% |
24+ | €12.83 | 17.24% |
48+ | €12.38 | 20.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 74-500 |
Series | HyFlex® |
Type | 74-500 |
Glove size | 10 |
Material | HPPE, Fiber glass, Stainless steel, Polyamide, Polyester, Ansell INTERCEPT™ Technology |
Colour | Blue |
Liner Colour | Blue |
Gauge | 10 |
Length | 225 mm |
Cuff Style | Knitwrist |
Latex-free | Yes |
Silicone-free | No |
Category II | Yes |
EN 388:2016 | 4X4XF |
EN 420:2003 + A1:2009 | Yes |
Approvals | CE Number, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN 420:2003 + A1:2009, EN 388:2016, Food Type: Textile, Category II, REACH |