ANSELL

ANSELL Gloves Edge® durable 48-125, size 10

  • ERIKS:14472419
Image 1
Good abrasion and tear resistance, good grip, increased productivity
White glove (48-125) makes contamination by dirt more visible
Seamless structure; comfortable, promoting safety and glove use
Antistatic
Coating: Polyurethane
Lining: Polyester
Abrasion protection level 4
Latex free
Save to list
Not available in webshop

Sold per: 144Min. order: 144

Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
10
Colour
White
Liner Colour
White
Coating material
PU (Polyurethane)
Coating Colour
White
Gauge
15
Length
215 mm
Cuff Style
Knitwrist
Silicone-free
No
Antistatic
Yes
Category II
Yes
EN 420:2003 + A1:2009
Yes