




€17.57/ pairexcl. VAT
€21.26incl. VAT
Sold per: 6Min. order: 6
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.19 | - |
6+ | €17.57 | 13.00% |
18+ | €16.56 | 18.00% |
36+ | €14.54 | 28.00% |
72+ | €14.03 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 97-681 |
Series | ActivArmr® |
Type | 97-681 |
Glove size | 10 |
Material | Acrylic, Nylon |
Colour | Blue / Yellow |
Liner Colour | Yellow |
Coating material | PVC |
Coating Colour | Blue |
Length | 250 mm |
Cuff Style | Gauntlet |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 2231B |
EN 511:2006 | 221 |
EN 420:2003 + A1:2009 | Yes |
Approvals | ANSI ABR 3, ANSI Cut A2, CE Number, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, Food Type: Textile, Category II, REACH Compliant |
Possible Sensitizer Ingredients | Natural rubber proteins |