ANSELL

ANSELL Gloves 97-120 ActivArmr Size 8

  • ERIKS:13392733
Image 1
Image 2
Image 1
Image 2
The ActivArmr® 97-120 gloves address workers’ top frustrations in rugged environments – by delivering the best of both safety and comfort. Outstanding mud-oil grip plus cut and impact resistance protects hands in extreme conditions, reducing fatigue and increasing productivity. Specialized oil impermeable technology keeps hands clean and dry – for all-day comfort that helps get the job done.
Save to list

€23.87/ pairexcl. VAT

€28.88incl. VAT

Sold per: 72Min. order: 72

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.15

-

12+

€28.84

13.00%

36+

€27.18

18.00%

72+

€23.87

28.00%

144+

€23.04

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Glove size
8
Material
Kevlar, Spandex, Nylon
Coating Colour
Orange