ANSELL

ANSELL Gloves 97-011 ActivArmr Size 11

  • ERIKS:12566649
Image 1
Image 2
Image 1
Image 2
  • ActivArmr® 97-011 Cold Weather Hi-Viz gloves are specially designed with an exclusive black double-dipped sandy nitrile coating that contrasts with a high-visibility orange liner in low-light and low-visibility conditions. And they protect the entire hand from the effects of wind, liquid and cold. This best-in-class combination does it all without compromising the dexterity and movement that is essential for getting the job done.
  • Temperature and finger dexterity definitely affects performance and productivity for workers in extreme, cold environments. As temperatures drop, dexterity decreases. These conditions are compounded by the complexity of cold temperatures, which impair reflex time, dexterity, grip and feel. The visibility of ActivArmr 97-011 Cold Weather Hi-Viz gloves, combined with superior protection from the elements and enhanced grip, mean a safer, more productive workforce.
Save to list

€15.36/ pairexcl. VAT

€18.59incl. VAT

Sold per: 6Min. order: 6

48 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.65

-

6+

€15.36

13.00%

36+

€14.47

18.00%

72+

€12.71

28.00%

144+

€12.27

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Series
ActivArmr®
Type
97-011