




€15.36/ pairexcl. VAT
€18.59incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.65 | - |
6+ | €15.36 | 13.00% |
36+ | €14.47 | 18.00% |
72+ | €12.71 | 28.00% |
144+ | €12.27 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | ActivArmr® |
Type | 97-011 |
Series | ActivArmr® |
Type | 97-011 |
Type | Cold protection |
Glove size | 10 |
Material | Acrylic/Polyester |
Colour | Black/Orange Hi Viz |
Liner Colour | Hi Vis Orange |
Coating material | Nitrile |
Coating Colour | Black |
Gauge | 10 |
Length | 240 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | No |
Antistatic | Yes |
Category II | Yes |
EN 388:2016 | 4131A |
EN 511:2006 | 010 |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 388:2003, EN 388:2016, EN 511:2006, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II |