




| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.52 | - |
12+ | €18.72 | 13.00% |
72+ | €17.65 | 18.00% |
144+ | €15.49 | 28.00% |
288+ | €14.96 | 30.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | Microflex® |
Type | 93-853 |
Material | Nitrile |
Glove size | M |
Sterile | No |
Powdered | No |
Antistatic | Yes |
Latex-free | No |
Silicone-free | No |
Length | 295 cm |
Thickness | 0.14 mm |
Finger Thickness | 0.22 mm |
Colour | Violet |
Norm | CE category 3 |
Approvals | Category III, CE 0493, EN 1149-1/2/3, EN 16523-1, EN 374-2 and -4, EN 374:2003, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, ISO 11193, ISO 18889:2019 |
AQL (Acceptable Quality Level) | 0.65 |
Cuff Style | Beaded |
Internal Glove Surface | Chlorinated, Powder-Free |
External Glove Surface | Textured Fingers |
Possible Sensitizer Ingredients | Zinc Dibutyldithiocarbamate (ZDBC) |
Category III | Yes |
EN ISO 374-5:2016 | Yes |