ANSELL

ANSELL Gloves 93-250 TouchNTuff Size 8.5-9

  • ERIKS:12999641
  • Manufacturer:076490471248
Image 1
Image 2
Image 1
Image 2
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€25.35

-

5+

€23.89

5.75%

10+

€20.98

17.24%

20+

€20.25

20.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ANSELL
Material
Nitrile
Glove size
8.5-9
Powdered
No
Colour
Anthracite / Grey